Motion
09401
HOIST RING 7100LB SIDE PULL 1"-8 X 1.75 RING TYPE
MI ITEM #09032617
MFR #09401
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOIST RING 7100LB SIDE PULL 1"-8 X 1.75 RING TYPE
MI ITEM #09032617
MFR #09401

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
09401 HOIST RING 7100LB SIDE PULL 1"-8
  • Designed to lift at angles
  • Easy hook-up and disconnect of the load
  • Alloy steel material for strength
  • Black oxide finish resists corrosion

Specifications

  • Material
    STEEL
  • Color
    SELF
  • Working Load Limit
    7100 lb
  • Warranty
    Warranty
  • Type
    HOIST RING
  • Package Type
    Box
  • Country of Origin
    US
  • Package Height
    10 in
  • Package Width
    20 in
  • Weight
    11.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text