Motion
09403
HOIST RING 1050KG CENTER PULL M12-1.75 X 19 STANDARD CLEVIS
Mi Item #09032618
MFR #09403
Price$295.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOIST RING 1050KG CENTER PULL M12-1.75 X 19 STANDARD CLEVIS
Mi Item #09032618
MFR #09403

Mfr description
09403 HOIST RING 1050KG CENTER PULL
  • Designed to lift at angles
  • Easy hook-up and disconnect of the load
  • Alloy steel material for strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.50/each

Specifications

Dimensions

  • Weight
    2.381 lb
  • Working Load Limit
    1050 kg

Details

  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Package Type
    Box
  • Type
    HOIST RING
  • UPC_NO
    697886640484
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)