Motion
09486
HOIST RING 11000KG CENTER PULL M36-4 X 69 STANDARD CLEVIS
Mi Item #09032635
MFR #09486
Price$1,416.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOIST RING 11000KG CENTER PULL M36-4 X 69 STANDARD CLEVIS
Mi Item #09032635
MFR #09486

Mfr description
09486 HOIST RING 11000KG CENTER PULL
  • Designed to lift at angles
  • Easy hook-up and disconnect of the load
  • Alloy steel material for strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,416.89/each

Specifications

Dimensions

  • Weight
    34.172 lb
  • Working Load Limit
    11000 kg

Details

  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Package Type
    Box
  • Type
    HOIST RING
  • UPC_NO
    697886640835
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)