Motion
09508
HOIST RING 2500LB CENTER PULL 1/2"-13 X 1.28 LONG CLEVIS
MI ITEM #09032640
MFR #09508
List Price$318.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOIST RING 2500LB CENTER PULL 1/2"-13 X 1.28 LONG CLEVIS
MI ITEM #09032640
MFR #09508

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$318.21/each for your price

Overview

Mfr description
09508 HOIST RING 2500LB CENTER PULL
  • Designed to lift at angles
  • Easy hook-up and disconnect of the load
  • Alloy steel material for strength
  • Black oxide finish resists corrosion

Specifications

  • Material
    STEEL
  • Color
    SELF
  • Working Load Limit
    2500 lb
  • Warranty
    Warranty
  • Type
    HOIST RING
  • Package Type
    Box
  • Country of Origin
    US
  • UPC_NO
    697886641009
  • Weight
    2.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought