1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LIFT-ALL
09514
HOIST RING 7000LB CENTER PULL 3/4"-10 X 1.54 LONG CLEVIS
MI ITEM #
09032646
MFR #
09514
Price
$676.89
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Hoists
Hoist Accessories
LIFT-ALL 09514
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LIFT-ALL
09514
HOIST RING 7000LB CENTER PULL 3/4"-10 X 1.54 LONG CLEVIS
MI ITEM #
09032646
MFR #
09514
Mfr description
09514 HOIST RING 7000LB CENTER PULL
Designed to lift at angles
Easy hook-up and disconnect of the load
Alloy steel material for strength
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$676
.89
/each
Add to Cart
Specifications
Dimensions
Weight
7 lb
Working Load Limit
7000 lb
Details
Color
SELF
Country of Origin
US
Material
STEEL
Package Type
Box
Type
HOIST RING
UPC_NO
697886641061
Warranty
Warranty
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items