Motion
09519
HOIST RING 10000LB CENTER PULL 1"-8 X 2.29 LONG CLEVIS
Mi Item #09032650
MFR #09519
Price$676.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOIST RING 10000LB CENTER PULL 1"-8 X 2.29 LONG CLEVIS
Mi Item #09032650
MFR #09519

Mfr description
09519 HOIST RING 10000LB CENTER PULL
  • Designed to lift at angles
  • Easy hook-up and disconnect of the load
  • Alloy steel material for strength
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$676.89/each

Specifications

Dimensions

  • Weight
    7.5 lb
  • Working Load Limit
    10000 lb

Details

  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Package Type
    Box
  • Type
    HOIST RING
  • UPC_NO
    697886641115
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)