Motion
09524
HOIST RING 4200KG CENTER PULL M24-3 X 34 LONG CLEVIS
MI ITEM #09032655
MFR #09524
List Price$676.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOIST RING 4200KG CENTER PULL M24-3 X 34 LONG CLEVIS
MI ITEM #09032655
MFR #09524

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$676.89/each for your price

Overview

Mfr description
09524 HOIST RING 4200KG CENTER PULL
  • Designed to lift at angles
  • Easy hook-up and disconnect of the load
  • Alloy steel material for strength
  • Black oxide finish resists corrosion

Specifications

  • Material
    STEEL
  • Color
    SELF
  • Working Load Limit
    4200 kg
  • Warranty
    Warranty
  • Type
    HOIST RING
  • Package Type
    Box
  • Country of Origin
    US
  • UPC_NO
    697886641160
  • Weight
    3.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text