Motion
14637
1/4" 6X37 IWRC DOMESTIC
Mi Item #09032665
MFR #14637
Price$5.18/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" 6X37 IWRC DOMESTIC
Mi Item #09032665
MFR #14637

Mfr description
14637 1/4" 6X37 IWRC DOMESTIC
  • Domestic Rope
  • 6X37 IWRC EIPS Construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.18/ft

Specifications

Dimensions

  • Diameter
    1/4 in
  • Weight
    0.116 lb

Details

  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Type
    BULK WIRE ROPE
  • UPC_NO
    697886641412
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)