Overview
Mfr description
16004 5/16" - 3/8" FORGED LEVER BINDER
- Lever style handle
- For 5/16" & 3/8" diameter chain
- Painted finish
- Made in USA
Specifications
- Working Load Limit5400 lb
- Country of OriginUS
- ColorORANGE
- MaterialSTEEL
- TypeCHAIN BINDER
- UPC_NO697886030445
- Weight8 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data