Motion
20492
Tie-down Strap - 3.0000 in Width, Polyester
Mi Item #09032670
MFR #20492
Price$197.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie-down Strap - 3.0000 in Width, Polyester
Mi Item #09032670
MFR #20492

Mfr description
20492 3" X 27' ENDLESS 15K LOAD HUGGER
  • Flexible, conforms to the load for better control.
  • Ratchet designed for fast, easy adjustment.
  • Soft, wide webbing helps protect cargo from damage.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.47/each

Specifications

Dimensions

  • Fixed End Length
    18.0000 in
  • Sling Length
    27 ft
  • Strap Thickness
    0.0470 in, 1.19 mm
  • Strap Width
    3.0000 in
  • Weight
    10.6 lbs
  • Width
    3 in

Details

  • Capacity Breaking Strength
    15000 lbs, 66723.3 N
  • Color
    YELLOW
  • Country of Origin
    US
  • Load Capacity
    5000 lbs, 2267.96 kg
  • Manufacturer Upc Number
    697886204921
  • Material
    Polyester
  • Nominal Break Strength
    5000 lbs
  • Number Of Legs
    1
  • Product Class
    9L
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Strap Material
    Polyester
  • Suggested Addition
    6FQSP
  • Tensioning Mechanism
    Ratchet
  • Type of Hook
    Type A (Endless)
  • Ultimate Break Strength Or Proof Tst
    15000 lbs
  • UPC_NO
    697886204921
  • Warranty
    Warranty
  • Web Sling Type
    Endless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)