Motion
23930
Hoist Ring - STEEL Material
MI ITEM #09032676
MFR #23930
Price$692.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hoist Ring - STEEL Material
MI ITEM #09032676
MFR #23930

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$692.54/each

Specifications

Dimensions

  • Weight
    16.2 lb
  • Working Load Limit
    15000 lb

Details

  • Accessory Type
    Hoist Ring
  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Package Type
    Box
  • Product Types
    Hoist Ring
  • Type
    HOIST RING
  • UPC_NO
    697886641559
  • Warranty
    Warranty

Overview

Mfr description
23930 HOIST RING, 15000LB FORGED, 1
  • Designed to lift at angles
  • Easy hook-up and disconnect of the load
  • Alloy steel material for strength
  • Black oxide finish resists corrosion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought