Motion
23933
Hoist Ring - STEEL Material
MI ITEM #09032677
MFR #23933
Your Price$1,062.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hoist Ring - STEEL Material
MI ITEM #09032677
MFR #23933

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,062.91/each(List $1,275.50)

Overview

Mfr description
23933 HOIST RING, 24000LB FORGED, 1
  • Designed to lift at angles
  • Easy hook-up and disconnect of the load
  • Alloy steel material for strength
  • Black oxide finish resists corrosion

Specifications

  • Accessory Type
    Hoist Ring
  • Material
    STEEL
  • Color
    SELF
  • Working Load Limit
    24000 lb
  • Warranty
    Warranty
  • Type
    HOIST RING
  • Package Type
    Box
  • Country of Origin
    US
  • UPC_NO
    697886641566
  • Weight
    42.3 lb
  • Product Types
    Hoist Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text