Motion
34619
3/4" 6X19 IWRC DOMESTIC
Mi Item #09032686
MFR #34619
Price$10.01/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" 6X19 IWRC DOMESTIC
Mi Item #09032686
MFR #34619

Mfr description
34619 3/4" 6X19 IWRC DOMESTIC
  • Domestic Rope
  • 6X19 IWRC EIPS Construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.01/ft

Specifications

Dimensions

  • Diameter
    3/4 in
  • Weight
    1.04 lb

Details

  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Type
    BULK WIRE ROPE
  • UPC_NO
    697886641757
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)