Motion
60115
3-1/2" X 12" POLY PAD HEAVY DUTY
Mi Item #09032696
MFR #60115
Price$40.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/2" X 12" POLY PAD HEAVY DUTY
Mi Item #09032696
MFR #60115

Mfr description
60115 3-1/2" X 12" POLY PAD HEAVY DUTY
  • Easily moveable and easy to position.
  • Used on both web slings and tie down assemblies.
  • Designed to protect against load edges and abrasive loads.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.50/each

Specifications

Dimensions

  • Sling Length
    1 ft
  • Weight
    0.045 lbs
  • Width
    3.5 in

Details

  • Color
    BLACK
  • Country of Origin
    US
  • ECCN
    EAR99
  • Image Name
    Poly Pad.png
  • Manufacturer Upc Number
    697886391812
  • Material
    POLYESTER
  • Minimum Order Quantity
    1
  • Order Lead Time
    10 days
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Trademark
    LIFT-ALL®
  • UPC_NO
    697886391812
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)