Motion
60116
6" X 12" POLY PAD HEAVY DUTY
MI ITEM #09032697
MFR #60116
List Price$52.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" X 12" POLY PAD HEAVY DUTY
MI ITEM #09032697
MFR #60116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.94/each for your price

Overview

Mfr description
60116 6" X 12" POLY PAD HEAVY DUTY
  • Easily moveable and easy to position.
  • Used on both web slings and tie down assemblies.
  • Designed to protect against load edges and abrasive loads.
  • Web widths 3" and 4".

Specifications

  • Color
    BLACK
  • Country of Origin
    US
  • Image Name
    Poly Pad.png
  • Manufacturer Upc Number
    697886391829
  • UPC_NO
    697886391829
  • Material
    POLYESTER
  • Safety Bulletin
    Tiedown Safety Bulletin
  • Sling Length
    1 ft
  • Warranty
    Warranty
  • Weight
    0.75 lbs
  • Width
    6 in
  • ECCN
    EAR99
  • Minimum Order Quantity
    1
  • Order Lead Time
    10 days
  • Trademark
    LIFT-ALL®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text