Motion
60118
2-1/2" X 1 FT FLAT SLIDING SLEEVE FOR 2" LOAD HUGGER
MI ITEM #09032699
MFR #60118
Price$3.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2" X 1 FT FLAT SLIDING SLEEVE FOR 2" LOAD HUGGER
MI ITEM #09032699
MFR #60118

Mfr description
60118 2-1/2" X 1 FT FLAT SLIDING SLEEVE
  • Helps to protect synthetic & metal slings as well as the product being lifted for greater safety and to save money
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.76/each

Specifications

Dimensions

  • Sling Length
    1 ft
  • Weight
    0.06 lbs
  • Width
    2.5 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • ECCN
    EAR99
  • Image Name
    Sliding Sleeve.png
  • Manufacturer Upc Number
    697886641825
  • Material
    POLYESTER
  • Minimum Order Quantity
    1
  • Order Lead Time
    10 days
  • Trademark
    LIFT-ALL®
  • UPC_NO
    697886641825
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)