Motion
60119
3-1/4" X 1 FT FLAT SLIDING SLEEVE FOR 3" LOAD HUGGER
MI ITEM #09032700
MFR #60119
List Price$4.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-1/4" X 1 FT FLAT SLIDING SLEEVE FOR 3" LOAD HUGGER
MI ITEM #09032700
MFR #60119

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.75/each for your price

Overview

Mfr description
60119 3-1/4" X 1 FT FLAT SLIDING SLEEVE
  • Helps to protect synthetic & metal slings as well as the product being lifted for greater safety and to save money

Specifications

  • Color
    YELLOW
  • Country of Origin
    US
  • Image Name
    Sliding Sleeve.png
  • Manufacturer Upc Number
    697886641832
  • UPC_NO
    697886641832
  • Material
    POLYESTER
  • Sling Length
    1 ft
  • Warranty
    Warranty
  • Weight
    0.08 lbs
  • Width
    3.25 in
  • ECCN
    EAR99
  • Minimum Order Quantity
    1
  • Order Lead Time
    10 days
  • Trademark
    LIFT-ALL®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text