Motion
78619
7/8" 6X19 IWRC DOMESTIC
Mi Item #09032704
MFR #78619
Price$15.15/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" 6X19 IWRC DOMESTIC
Mi Item #09032704
MFR #78619

Mfr description
78619 7/8" 6X19 IWRC DOMESTIC
  • Domestic Rope
  • 6X19 IWRC EIPS Construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.15/ft

Specifications

Dimensions

  • Diameter
    7/8 in
  • Weight
    1.42 lb

Details

  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Type
    BULK WIRE ROPE
  • UPC_NO
    697886641856
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)