Motion
112637

LIFT-ALL
112637

1-1/2" 6X37 IWRC DOMESTIC
Mi Item #09032707
MFR #112637
Price$43.39/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
112637

1-1/2" 6X37 IWRC DOMESTIC
Mi Item #09032707
MFR #112637

Mfr description
112637 1-1/2" 6X37 IWRC DOMESTIC
  • Domestic Rope
  • 6X37 IWRC EIPS Construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.39/ft

Specifications

Dimensions

  • Diameter
    1-1/2 in
  • Weight
    4.16 lb

Details

  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Type
    BULK WIRE ROPE
  • UPC_NO
    697886641887
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)