Motion
10FQSLLX5

LIFT-ALL
10FQSLLX5

10FQSLL 10" X 5' WEARPAD FLAT LIGHT LEATHER QUICK SLEEVE
MI ITEM #09032759
MFR #10FQSLLX5
Price$498.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
10FQSLLX5

10FQSLL 10" X 5' WEARPAD FLAT LIGHT LEATHER QUICK SLEEVE
MI ITEM #09032759
MFR #10FQSLLX5

Mfr description
10FQSLLX5 10FQSLL 10" X 5' WEARPAD FLAT
  • Helps to protect synthetic & metal slings as well as the product being lifted for greater safety and to save money
  • Hook & loop fastener on one edge makes these pads easy to install & remove, saving time
  • Basic flat style fits most applications for greater versatility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$498.39/each

Specifications

Dimensions

  • Sling Length
    5 ft
  • Weight
    2.8 lbs
  • Width
    10 in

Details

  • Color
    TAN
  • Country of Origin
    US
  • ECCN
    EAR99
  • Image Name
    none
  • Manufacturer Upc Number
    697886642440
  • Material
    LEATHER
  • Minimum Order Quantity
    1
  • Order Lead Time
    10 days
  • Trademark
    LIFT-ALL®
  • UPC_NO
    697886642440
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)