Motion
10HCHX10

LIFT-ALL
10HCHX10

10' 10 TON HURRICANE 360 CM IMPORT
MI ITEM #09032797
MFR #10HCHX10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
10HCHX10

10' 10 TON HURRICANE 360 CM IMPORT
MI ITEM #09032797
MFR #10HCHX10

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10HCHX10 10' 10 TON HURRICANE 360 CM
  • Full 360° rotation allows loads to be lifted, positioned or pulled from virtually any angle.
  • Load limiter provides simple, automatic overload protection to prevent injuries.
  • Alloy steel load chain for high strength and long life.
  • Powder-coated finish for corrosion protection.

Specifications

  • Type
    CM® HURRICANE 360° HAND CHAIN HOIST
  • Material
    STEEL
  • Order Lead Time
    11 days
  • Package Type
    Pallet
  • Sling Length
    10 ft
  • Trademark
    CM®
  • Warranty
    Warranty
  • Capacity
    10 ton
  • Color
    ORANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text