Motion
10T110X11

LIFT-ALL
10T110X11

10T110X11 10" X 11 FT TRI/CHO 10GAWIRE
Mi Item #09032845
MFR #10T110X11
Price$2,658.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
10T110X11

10T110X11 10" X 11 FT TRI/CHO 10GAWIRE
Mi Item #09032845
MFR #10T110X11

Mfr description
10T110X11 10" X 11 FT TRI/CHO 10GAWIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,658.83/each

Specifications

Dimensions

  • Diameter
    4.7500 in, 120.65 mm
  • Overall Length
    132.0000 in, 3353 mm
  • Overall Thickness
    0.5000 in | 12.70 mm
  • Sling Length
    11 ft
  • Sling Vertical Basket Weight Cap
    24000 lbs | 10886.20 kg
  • Weight
    79.2 lbs
  • Width
    10.0000 in, 254 mm

Details

  • Basket Capacity 90
    24000 lbs
  • Choker Capacity
    12000 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Hardware Type
    Choker, Triangle
  • Manufacturer Upc Number
    697886643348
  • Material
    STEEL
  • Nominal Break Strength
    12000 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Choker Weight Capacity
    12000 lbs | 5443.10 kg
  • Sling Type
    Wire Mesh
  • Sling Vertical Weight Capacity
    12000 lbs | 5443.10 kg
  • UPC_NO
    697886643348
  • Vertical Capacity 90
    12000 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)