Motion
10T112X13

LIFT-ALL
10T112X13

10" X 13 FT TRI/CHO 12GAWIRE MESH SLING
MI ITEM #09032861
MFR #10T112X13
List Price$3,233.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
10T112X13

10" X 13 FT TRI/CHO 12GAWIRE MESH SLING
MI ITEM #09032861
MFR #10T112X13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,233.13/each for your price

Overview

Mfr description
10T112X13 10" X 13 FT TRI/CHO 12GAWIRE

Specifications

  • Material
    STEEL
  • Basket Capacity 90
    16000 lbs
  • Choker Capacity
    8000 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886643508
  • UPC_NO
    697886643508
  • Nominal Break Strength
    8000 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Length
    13 ft
  • Vertical Capacity 90
    8000 lbs
  • Warranty
    Warranty
  • Weight
    90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text