Motion
10T112X23

LIFT-ALL
10T112X23

10" X 23 FT TRI/CHO 12GAWIRE MESH SLING
MI ITEM #09032871
MFR #10T112X23
List Price$4,849.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
10T112X23

10" X 23 FT TRI/CHO 12GAWIRE MESH SLING
MI ITEM #09032871
MFR #10T112X23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,849.70/each for your price

Overview

Mfr description
10T112X23 10" X 23 FT TRI/CHO 12GAWIRE

Specifications

  • Material
    STEEL
  • Basket Capacity 90
    16000 lbs
  • Choker Capacity
    8000 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886643607
  • UPC_NO
    697886643607
  • Nominal Break Strength
    8000 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Length
    23 ft
  • Vertical Capacity 90
    8000 lbs
  • Warranty
    Warranty
  • Weight
    154 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text