Motion
10T112X3

LIFT-ALL
10T112X3

10T112X3 10" X 3 FT TRI/CHO 12GAWIRE
MI ITEM #09032874
MFR #10T112X3
Price$1,616.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
10T112X3

10T112X3 10" X 3 FT TRI/CHO 12GAWIRE
MI ITEM #09032874
MFR #10T112X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,616.56/each

Specifications

Dimensions

  • Diameter
    4.7500 in, 120.65 mm
  • Overall Length
    36.0000 in, 914.40 mm
  • Overall Thickness
    0.5000 in | 12.70 mm
  • Sling Length
    3 ft
  • Sling Vertical Basket Weight Cap
    16000 lbs | 7257.47 kg
  • Weight
    26 lbs
  • Width
    10.0000 in, 254 mm

Details

  • Basket Capacity 90
    16000 lbs
  • Choker Capacity
    8000 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Hardware Type
    Choker, Triangle
  • Manufacturer Upc Number
    697886643638
  • Material
    STEEL
  • Nominal Break Strength
    8000 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Choker Weight Capacity
    8000 lbs | 3628.74 kg
  • Sling Type
    Wire Mesh
  • Sling Vertical Weight Capacity
    8000 lbs | 3628.74 kg
  • UPC_NO
    697886643638
  • Vertical Capacity 90
    8000 lbs
  • Warranty
    Warranty

Overview

Mfr description
10T112X3 10" X 3 FT TRI/CHO 12GAWIRE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought