Motion
10T112X6

LIFT-ALL
10T112X6

10T112X6 10" X 6 FT TRI/CHO 12GAWIRE
Mi Item #09032877
MFR #10T112X6
Price$2,101.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
10T112X6

10T112X6 10" X 6 FT TRI/CHO 12GAWIRE
Mi Item #09032877
MFR #10T112X6

Mfr description
10T112X6 10" X 6 FT TRI/CHO 12GAWIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,101.51/each

Specifications

Dimensions

  • Diameter
    4.7500 in, 120.65 mm
  • Overall Length
    72.0000 in, 1828.80 mm
  • Overall Thickness
    0.5000 in | 12.70 mm
  • Sling Length
    6 ft
  • Sling Vertical Basket Weight Cap
    16000 lbs | 7257.47 kg
  • Weight
    45.2 lbs
  • Width
    10.0000 in, 254 mm

Details

  • Basket Capacity 90
    16000 lbs
  • Choker Capacity
    8000 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Hardware Type
    Choker, Triangle
  • Manufacturer Upc Number
    697886643669
  • Material
    STEEL
  • Nominal Break Strength
    8000 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Choker Weight Capacity
    8000 lbs | 3628.74 kg
  • Sling Type
    Wire Mesh
  • Sling Vertical Weight Capacity
    8000 lbs | 3628.74 kg
  • UPC_NO
    697886643669
  • Vertical Capacity 90
    8000 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)