Motion
10TQSBNX7

LIFT-ALL
10TQSBNX7

10TQSBN 10" X 7' WEARPAD TUBULAR BALLISTIC NYL QUICK SLEEVE
Mi Item #09032925
MFR #10TQSBNX7
Price$194.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
10TQSBNX7

10TQSBN 10" X 7' WEARPAD TUBULAR BALLISTIC NYL QUICK SLEEVE
Mi Item #09032925
MFR #10TQSBNX7

Mfr description
10TQSBNX7 10TQSBN 10" X 7' WEARPAD
  • Helps to protect synthetic & metal slings as well as the product being lifted for greater safety and to save money
  • Hook & loop fastener on one edge makes these pads easy to install & remove, saving time
  • Basic flat style fits most applications for greater versatility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.02/each

Specifications

Dimensions

  • Sling Length
    7 ft
  • Weight
    3.56 lbs
  • Width
    10 in

Details

  • Color
    BLACK
  • Country of Origin
    US
  • ECCN
    EAR99
  • Image Name
    TQS Ballistic Nylon.png
  • Manufacturer Upc Number
    697886644147
  • Material
    BALLISTIC NYLON
  • Minimum Order Quantity
    1
  • Order Lead Time
    10 days
  • Trademark
    LIFT-ALL®
  • UPC_NO
    697886644147
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)