Motion
112312SEB

LIFT-ALL
112312SEB

1-1/2"-6 X 3-1/2" SHOULDER EYEBOLT WLL 21,000-LBS @ 5:1 DESIGN FACTOR
MI ITEM #09032964
MFR #112312SEB
List Price$241.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
112312SEB

1-1/2"-6 X 3-1/2" SHOULDER EYEBOLT WLL 21,000-LBS @ 5:1 DESIGN FACTOR
MI ITEM #09032964
MFR #112312SEB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$241.54/each for your price

Overview

Mfr description
112312SEB 1-1/2"-6 X 3-1/2" SHOULDER
  • Shoulder
  • 5:1 Design Factor
  • Rated Capacity: 21,000 lbs.

Specifications

  • Material
    STEEL
  • Color
    SILVER
  • Warranty
    Warranty
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886644574
  • UPC_NO
    697886644574
  • Nominal Break Strength
    21,000-LBS. @90°, 5:1 DESIGN FACTOR lbs
  • Weight
    7.77 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text