Motion
112637I3LBX21

LIFT-ALL
112637I3LBX21

112637I3LBX21 1-1/2" X 21 FT 6X37 IWRC
Mi Item #09033099
MFR #112637I3LBX21
Price$23,228.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
112637I3LBX21

112637I3LBX21 1-1/2" X 21 FT 6X37 IWRC
Mi Item #09033099
MFR #112637I3LBX21

Mfr description
112637I3LBX21 1-1/2" X 21 FT 6X37 IWRC
  • 6X37 IWRC for good abrasion resistance.
  • Mechanically swaged flemish eyes.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,228.70/each

Specifications

Dimensions

  • Diameter
    1-1/2 in
  • For Rope Diameter
    1.5000 in
  • Overall Size
    1-1/2 in x 21 ft
  • Sling Length
    21 ft
  • Weight
    623 lb
  • Working Load Limit
    110000 lb

Details

  • Capacity
    84000 lb
  • Color
    SELF
  • Finish Coating
    Galvanized
  • Material
    STEEL
  • Order Lead Time
    10 days
  • Package Type
    Box
  • Trademark
    E-Z Flex
  • Type
    3-Leg Bridle
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)