Motion
112AEH

LIFT-ALL
112AEH

1-1/2-TON ALLOY EYE HOOK
Mi Item #09033158
MFR #112AEH
Price$31.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
112AEH

1-1/2-TON ALLOY EYE HOOK
Mi Item #09033158
MFR #112AEH

Mfr description
112AEH 1-1/2-TON ALLOY EYE HOOK
  • 1-1/2 TON ALLOY EYE HOOK
  • DOMESTIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.85/each

Specifications

Dimensions

  • Weight
    0.85 lbs

Details

  • Color
    ORANGE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886646561
  • Material
    STEEL
  • Nominal Break Strength
    1.5-Ton lbs
  • UPC_NO
    697886646561
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)