Motion
112AEHL

LIFT-ALL
112AEHL

1-1/2-TON ALLOY EYE HOOK WITH LATCH
Mi Item #09033160
MFR #112AEHL
Price$72.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
112AEHL

1-1/2-TON ALLOY EYE HOOK WITH LATCH
Mi Item #09033160
MFR #112AEHL

Mfr description
112AEHL 1-1/2-TON ALLOY EYE HOOK WITH
  • 1-1/2 TON ALLOY EYE HOOK W/LATCH
  • DOMESTIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.38/each

Specifications

Dimensions

  • Weight
    1.01 lbs

Details

  • Color
    ORANGE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886425548
  • Material
    STEEL
  • Nominal Break Strength
    1.5-Ton lbs
  • UPC_NO
    697886741341
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)