Motion
112ASWH

LIFT-ALL
112ASWH

1-1/2-TON ALLOY SWIVEL HOOK
Mi Item #09033161
MFR #112ASWH
Price$140.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
112ASWH

1-1/2-TON ALLOY SWIVEL HOOK
Mi Item #09033161
MFR #112ASWH

Mfr description
112ASWH 1-1/2-TON ALLOY SWIVEL HOOK
  • 1.5-TON SWIVEL HOOK
  • DOMESTIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.11/each

Specifications

Dimensions

  • Weight
    1.81 lbs

Details

  • Color
    ORANGE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886646585
  • Material
    STEEL
  • Nominal Break Strength
    1.5-Ton lbs
  • UPC_NO
    697886646585
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)