Motion
112ASWHL

LIFT-ALL
112ASWHL

1-1/2 TON ALLOY SWIVEL HOOK WITH LATCH
Mi Item #09033162
MFR #112ASWHL
Price$143.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
112ASWHL

1-1/2 TON ALLOY SWIVEL HOOK WITH LATCH
Mi Item #09033162
MFR #112ASWHL

Mfr description
112ASWHL 1-1/2 TON ALLOY SWIVEL HOOK
  • 1.5-TON SWIVEL HOOK
  • DOMESTIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.03/each

Specifications

Dimensions

  • Weight
    2 lbs

Details

  • Color
    ORANGE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886646592
  • Material
    STEEL
  • Nominal Break Strength
    1.5-Ton lbs
  • UPC_NO
    697886646592
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)