Motion
112EZEEX17

LIFT-ALL
112EZEEX17

1 1/2" X 17 FT E/E EZ FLEX PERMALOC IMP WIRE ROPE SLING
Mi Item #09033177
MFR #112EZEEX17
Price$2,154.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
112EZEEX17

1 1/2" X 17 FT E/E EZ FLEX PERMALOC IMP WIRE ROPE SLING
Mi Item #09033177
MFR #112EZEEX17

Mfr description
112EZEEX17 1 1/2" X 17 FT E/E EZ FLEX
  • Resists damage from kinking
  • Superior flexibility
  • Resists damage from kinking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,154.76/each

Specifications

Dimensions

  • Diameter
    1-1/2 in
  • Sling Length
    17 ft
  • Weight
    86.6 lb
  • Working Load Limit
    26000 lb

Details

  • Basket Capacity
    52000 lb
  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Type
    E-Z FLEX SLING
  • UPC_NO
    697886646769
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)