Motion
112LK
112LK 1.5-TON ALLOY STAINLESS STEEL
Mi Item #09033184
MFR #112LK
Price$21.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
112LK 1.5-TON ALLOY STAINLESS STEEL
Mi Item #09033184
MFR #112LK

Mfr description
112LK 1.5-TON ALLOY STAINLESS STEEL
  • DOMESTIC
  • Stainless steel for rust resistance
  • Wire spring to keep latch closed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.21/each

Specifications

Dimensions

  • Weight
    0.04 lbs

Details

  • Color
    SELF
  • Country of Origin
    US
  • ECCN
    EAR99
  • Image Name
    Latch Kit.png
  • Manufacturer Upc Number
    697886646837
  • Material
    Steel
  • Minimum Order Quantity
    1
  • Order Lead Time
    10 days
  • Trademark
    LIFT-ALL®
  • Type
    Latch Kit
  • UPC_NO
    697886646837
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)