Motion
112PX10

LIFT-ALL
112PX10

10' 1-1/2 TON CM PULLER LEVER CHAIN HOIST CM DOMESTIC
MI ITEM #09033189
MFR #112PX10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
112PX10

10' 1-1/2 TON CM PULLER LEVER CHAIN HOIST CM DOMESTIC
MI ITEM #09033189
MFR #112PX10

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
112PX10 10' 1-1/2 TON CM PULLER LEVER
  • Tough aluminum alloy construction.
  • Weatherized Weston-style brake.
  • One-hand operation and control.
  • Made in USA.

Specifications

  • Type
    MANUAL CHAIN HOIST
  • Material
    STEEL
  • Order Lead Time
    24 days
  • Package Type
    Box
  • Sling Length
    10 ft
  • Trademark
    CM®
  • Warranty
    Warranty
  • Capacity
    10 ton
  • Color
    SELF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text