Specifications
Dimensions
- Sling Length11 ft
- Weight194.8
- Working Load Limit60000 lb
Details
- ColorSelf
- Country of OriginUS
- MaterialSTEEL
- Package Height12
- Package Width48
- TypeWIRE ROPE SLING - DOMESTIC ROPE
- WarrantyWarranty
Overview
Mfr description
1142LBX11 1-1/4" X 11 FT 6X19 IWRC
- 6X19 IWRC for good abrasion resistance
- Mechanically swaged flemish eyes
- TUFF-TAG™ for permanent identification as required by OSHA
- Least expensive per capacity of all steel slings