Motion
1142LBX5

LIFT-ALL
1142LBX5

1-1/4" X 5 FT 6X19 IWRC 2-LEG O/H PERMALOC DOMESTIC
Mi Item #09033214
MFR #1142LBX5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
1142LBX5

1-1/4" X 5 FT 6X19 IWRC 2-LEG O/H PERMALOC DOMESTIC
Mi Item #09033214
MFR #1142LBX5

Mfr description
1142LBX5 1-1/4" X 5 FT 6X19 IWRC 2-LEG
  • 6X19 IWRC for good abrasion resistance
  • Mechanically swaged flemish eyes
  • TUFF-TAG™ for permanent identification as required by OSHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Sling Length
    5 ft
  • Weight
    160
  • Working Load Limit
    60000 lb

Details

  • Color
    Self
  • Country of Origin
    US
  • Material
    STEEL
  • Package Height
    12
  • Package Width
    48
  • Type
    WIRE ROPE SLING - DOMESTIC ROPE
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)