Motion
1143SEB

LIFT-ALL
1143SEB

1-1/4" X 3" SHOULDER EYEBOLT WLL 15,000-LBS @ 5:1 DESIGN FACTOR
Mi Item #09033219
MFR #1143SEB
Price$136.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
1143SEB

1-1/4" X 3" SHOULDER EYEBOLT WLL 15,000-LBS @ 5:1 DESIGN FACTOR
Mi Item #09033219
MFR #1143SEB

Mfr description
1143SEB 1-1/4" X 3" SHOULDER EYEBOLT
  • Shoulder
  • 5:1 Design Factor
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.16/each

Specifications

Dimensions

  • Weight
    4.68 lbs

Details

  • Color
    SILVER
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886647216
  • Material
    STEEL
  • Nominal Break Strength
    15,000-LBS. @90°, 5:1 DESIGN FACTOR lbs
  • UPC_NO
    697886647216
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)