Motion
114619EEX14

LIFT-ALL
114619EEX14

1-1/4" X 14 FT E/E 6X19 IWRC PERMALOC DOMESTIC WIRE ROPE SLING
MI ITEM #09033225
MFR #114619EEX14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
114619EEX14

1-1/4" X 14 FT E/E 6X19 IWRC PERMALOC DOMESTIC WIRE ROPE SLING
MI ITEM #09033225
MFR #114619EEX14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
114619EEX14 1-1/4" X 14 FT E/E 6X19
  • 6X19 IWRC for good abrasion resistance
  • Mechanically swaged flemish eyes
  • TUFF-TAG™ for permanent identification as required by OSHA
  • Least expensive per capacity of all steel slings

Specifications

  • Material
    STEEL
  • Working Load Limit
    30000 lb
  • Choker Capacity
    22000 lb
  • Color
    SELF
  • Diameter
    1-1/4 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    14 ft
  • Type
    WIRE ROPE SLING - DOMESTIC ROPE
  • Warranty
    Warranty
  • Basket Capacity
    60000 lb
  • Country of Origin
    US
  • UPC_NO
    697886647278
  • Weight
    58.378 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text