Overview
Mfr description
114619I 1-1/4" 6X19 IWRC IMPORT WIRE
- Import Rope
- 6X19 IWRC EIPS Construction
Specifications
- MaterialSTEEL
- Diameter1-1/4 in
- WarrantyWarranty
- ColorSELF
- Country of OriginCN
- Weight2.89 lbs
- Manufacturer Upc Number697886647476
- UPC_NO697886647476
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data