Motion
114637I

LIFT-ALL
114637I

1-1/4" 6X37 IWRC IMPORT WIRE ROPE CABLE
MI ITEM #09033376
MFR #114637I
Price$32.42/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
114637I

1-1/4" 6X37 IWRC IMPORT WIRE ROPE CABLE
MI ITEM #09033376
MFR #114637I

Mfr description
114637I 1-1/4" 6X37 IWRC IMPORT WIRE
  • Import Rope
  • 6X37 IWRC EIPS Construction
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.42/ft

Specifications

Dimensions

  • Diameter
    1-1/4 in
  • Weight
    2.89 lbs

Details

  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886648787
  • Material
    STEEL
  • UPC_NO
    697886648787
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)