Motion
114637I4LBX10

LIFT-ALL
114637I4LBX10

114637I4LBX10 1-1/4" X 10 FT 6X37 IWRC
Mi Item #09033429
MFR #114637I4LBX10
Price$13,748.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
114637I4LBX10

114637I4LBX10 1-1/4" X 10 FT 6X37 IWRC
Mi Item #09033429
MFR #114637I4LBX10

Mfr description
114637I4LBX10 1-1/4" X 10 FT 6X37 IWRC
  • 6X37 IWRC for good abrasion resistance.
  • Mechanically swaged flemish eyes.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,748.71/each

Specifications

Dimensions

  • Diameter
    1-1/4 in
  • For Rope Diameter
    1.2500 in
  • Overall Size
    1-1/4 in x 10 ft
  • Sling Length
    10 ft
  • Weight
    416 lb
  • Working Load Limit
    102000 lb

Details

  • Capacity
    60000 lb
  • Color
    SELF
  • Finish Coating
    Galvanized
  • Material
    STEEL
  • Order Lead Time
    10 days
  • Package Type
    Box
  • Trademark
    E-Z Flex
  • Type
    4-Leg Bridle
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)