Motion
114637IEEX11

LIFT-ALL
114637IEEX11

1 1/4" X 11 FT E/E 6X37 IWRC PERMALOC IMP WIRE ROPE SLING
MI ITEM #09033456
MFR #114637IEEX11
List Price$502.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
114637IEEX11

1 1/4" X 11 FT E/E 6X37 IWRC PERMALOC IMP WIRE ROPE SLING
MI ITEM #09033456
MFR #114637IEEX11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$502.23/each for your price

Overview

Mfr description
114637IEEX11 1 1/4" X 11 FT E/E 6X37
  • 6X37 IWRC EIPS quality imported wire rope.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
  • Quality, imported wire rope for good value.

Specifications

  • Material
    STEEL
  • Choker Capacity
    32000 lbs
  • Color
    SELF
  • Diameter
    1-1/4 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    11 ft
  • Warranty
    Warranty
  • Basket Capacity 90
    84000 lbs
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886649586
  • UPC_NO
    697886649586
  • Nominal Break Strength
    42000 lbs
  • Ultimate Break Strength Or Proof Tst
    60000 lbs
  • Vertical Capacity 90
    42000 lbs
  • Weight
    49.7 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text