Motion
114BTAS

LIFT-ALL
114BTAS

1-1/4" CARBON GALVANIZED BTAS
Mi Item #09033507
MFR #114BTAS
Price$357.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
114BTAS

1-1/4" CARBON GALVANIZED BTAS
Mi Item #09033507
MFR #114BTAS

Mfr description
114BTAS 1-1/4" CARBON GALVANIZED BTAS
  • WLL and Traceability codes shown as permanent markings on body
  • Shackles show major deformation before failure
  • Alloy quenched and tempered pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.30/each

Specifications

Dimensions

  • Weight
    11 lb
  • Working Load Limit
    36000 lb

Details

  • Color
    SILVER/ORANGE
  • Material
    STEEL
  • Order Lead Time
    10
  • Package Type
    Box
  • Trademark
    LIFT-ALL®
  • Type
    DOMESTIC SHACKLES
  • UPC_NO
    697886650094
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)