Motion
114EZEEX17

LIFT-ALL
114EZEEX17

1 1/4" X 17 FT E/E EZ FLEX PERMALOC IMP WIRE ROPE SLING
MI ITEM #09033786
MFR #114EZEEX17
Price$1,529.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
114EZEEX17

1 1/4" X 17 FT E/E EZ FLEX PERMALOC IMP WIRE ROPE SLING
MI ITEM #09033786
MFR #114EZEEX17

Mfr description
114EZEEX17 1 1/4" X 17 FT E/E EZ FLEX
  • Resists damage from kinking
  • Superior flexibility
  • Resists damage from kinking
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,529.11/each

Specifications

Dimensions

  • Diameter
    1-1/4 in
  • Sling Length
    17 ft
  • Weight
    57 lb
  • Working Load Limit
    19800 lb

Details

  • Basket Capacity
    40000 lb
  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Type
    E-Z FLEX SLING
  • UPC_NO
    697886652968
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)