Motion
114G8
1-1/4" G80 ALLOY CHAIN
Mi Item #09033794
MFR #114G8
Price$453.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" G80 ALLOY CHAIN
Mi Item #09033794
MFR #114G8

Mfr description
114G8 1-1/4" G80 ALLOY CHAIN
  • Domestic
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$453.25/ft

Specifications

Dimensions

  • Weight
    15.71 lbs

Details

  • Material
    STEEL
  • Product Type
    Engineering Chain
  • UPC_NO
    697886653040
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)