Motion
114IEEX12

LIFT-ALL
114IEEX12

1-1/4" X 12' E/E 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #09033821
MFR #114IEEX12
Price$467.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
114IEEX12

1-1/4" X 12' E/E 6X19 IWRC PERMALOC IMPORT WIRE ROPE SLING
MI ITEM #09033821
MFR #114IEEX12

Mfr description
114IEEX12 1-1/4" X 12' E/E 6X19 IWRC
  • 6X37 IWRC EIPS quality imported wire rope.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$467.58/each

Specifications

Dimensions

  • Diameter
    1-1/4 in
  • Sling Length
    12 ft
  • Weight
    59.8 lbs

Details

  • Basket Capacity 90
    84000 lbs
  • Choker Capacity
    32000 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886653378
  • Material
    STEEL
  • Nominal Break Strength
    42000 lbs
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    60000 lbs
  • UPC_NO
    697886653378
  • Vertical Capacity 90
    42000 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)