Overview
Mfr description
114LKCM 1-1/4" LATCH KIT FOR G80 CHAIN
- For use on alloy chain slings
Specifications
- Country of OriginUS
- ColorSELF
- MaterialSTEEL
- TypeALLOY FITTINGS - DOMESTIC
- UPC_NO697886653385
- Weight0.56 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data