Motion
114PSPAS

LIFT-ALL
114PSPAS

1-1/4" CARBON PAINTED SPAS
MI ITEM #09033823
MFR #114PSPAS
Price$248.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
114PSPAS

1-1/4" CARBON PAINTED SPAS
MI ITEM #09033823
MFR #114PSPAS

Mfr description
114PSPAS 1-1/4" CARBON PAINTED SPAS
  • WLL and Traceability codes shown as permanent markings on body
  • Shackles show major deformation before failure
  • Alloy quenched and tempered pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.56/each

Specifications

Dimensions

  • Weight
    9.5 lb
  • Working Load Limit
    14 ton

Details

  • Color
    SILVER/ORANGE
  • Material
    STEEL
  • Order Lead Time
    10
  • Package Type
    Box
  • Trademark
    LIFT-ALL®
  • Type
    DOMESTIC SHACKLES
  • UPC_NO
    697886653415
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)